Select Country and Language Europe, Middle East & Africa / English
Change Country
0006122512 | NETWORK RA

NETWORK RA | 0006122512 | 300MM/1C CU/XLPE/CU 1.35 SCRN MDPE BLACK T0 NR/PS/ELP/00008 33KV 006/122512

  • Manufacturer # 0006122512
  • Anixter #MV-COPPER-300-1.35
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 300MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Material: MDPE-MEDIUM-DENSITY POLYETHYLENE
RoHS Compliant: NOT DECLARED
Screen/Shield Type: COPPER WIRE, UNISHIELD
Screen/Shield: SHIELDED
Voltage Range: 30KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items