0006142629 | NETWORK RA

NETWORK RA | 0006142629 | 50MM/2C SO SHAPD ALUM XLPE/PVCBLK BR880 GEN BS5467 600/1000V6/142629 BRN/BLU CRS

  • Manufacturer # 0006142629
  • Anixter #BR880-2C-0500
Armor: NO
Composite: NO
Conductor Count: 2 CONDUCTOR
Conductor Material: ALUMINUM
Conductor Size: 50MM SQUARED
Conductor Type: SOLID
Earth/Ground Wires: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield: UNSHIELDED
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items