Select Country and Language Europe, Middle East & Africa / English
Change Country
0006169073 | NETWORK RA

NETWORK RA | 0006169073 | 9/125 24C SM JF LT LSZH/STA/ /LSZH BLK OD 17.8MM 6/169073 NR/PS/TEL/00014

  • Manufacturer # 0006169073
  • Anixter #370-305-8PE2-24-LSZH
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OS1 SINGLE-MODE
Rodent Protected: NO
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items