0006185971 | NETWORK RA

NETWORK RA | 0006185971 | 10MM/2C STR CU/XLPE/FGT/PVC 600V/1000V BLK NR/L2/ELP/274080006/185971

  • Manufacturer # 0006185971
  • Anixter #NR-2C-0100-CU-PVC
Armor: NO
Composite: NO
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 10MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: POWER
Screen/Shield: UNSHIELDED
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items