001K31-31341-24 | CORNING

CORNING | 001K31-31341-24 | 1-F 62.5/125 TB RISER 2MM 2.8/1.0 DB/KM 160/500MHZ*KM

  • Manufacturer # 001K31-31341-24
  • Anixter #370-047-6125-01
Armored: NO
Cable O.D. (in.): 0.08
Cable O.D. (mm): 2.0
Cable Type: TIGHT BUFFERED
Fiber Count: 1
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 50
Max. Tensile Load Installation N: 220
Max. Tensile Load Long Term. (lb.): 15
Max. Tensile Load Long Term. N: 66
Min. Bend Radius Installation (cm): 5.0
Min. Bend Radius Installation (in.): 2.0
Min. Bend Radius Long Term (cm): 1.0
Min. Bend Radius Long Term (in.): 0.40
No. of Fibers: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items