0027412 - LAPP GROUP - 26-4C (.14MM)STR BC | Anixter
0027412 | LAPP GROUP

LAPP GROUP | 0027412 | 26-4C (.14MM)STR BC PVC+WRAP BRD SHD PVC JKT GRY VDE 0295 350V 70C ROHS

  • Manufacturer # 0027412
  • Anixter #OLF-27412
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 26 AWG
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: UNITRONIC
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Voltage Range: 350V
Features
  • Low-Adhesive Surface
  • Designed for 2 up to 8 Million Bending/Unbending Cycles in Power Chain Applications
  • Well-Proven and Reliable
  • Optimized Cable Construction for Power Chain Use
  • Overall Braid Minimizes Electrical Interference
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items