0028895 - LAPP GROUP - 24-14C STR BC PO 85% | Anixter
0028895 | LAPP GROUP

LAPP GROUP | 0028895 | 24-14C STR BC PO 85% TNC BRD SHD PU JKT GRY 250V 70C ROHS

  • Manufacturer # 0028895
  • Anixter #OLF-28895
Conductor Count: 14 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 24 AWG
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Jacket Material: PU-POLYURETHANE
Product Type: UNITRONIC
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Voltage Range: 1KV
Features
  • Halogen-Free, has Low Capacitance and is Flexible Down to-40 Deg C
  • PUR Outer Sheath, Tear and Notch-Resistant, Resistant to Mineral Oils and Abrasion When Used in Power Chains
  • Low-Adhesive Surface, Resistant to Hydrolysis and Microbes, Oil Resistant
  • Dsigned for 5 up to 10 Million Bending/Unbending Cycles (Constant Flex) in Drag Chains
  • Overall Braid minimizes Electrical Interference
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items