Select Country and Language Europe, Middle East & Africa / English
Change Country
002C6F-31131-24 | CORNING

CORNING | 002C6F-31131-24 | OFNR FREEDM Fan-Out Cables utilize flame-retardant, 900 µm TBII Buffered Fiber subunits surrounded by water-resistant, dielectric strength members and protected by a flexible, flame-retardant outer jacket.

  • Manufacturer # 002C6F-31131-24
  • Anixter #373-COR50-FO2.9-02
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.30
Cable O.D. (mm): 7.6
Cable Type: TIGHT BUFFERED
Fiber Count: 2
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 150
Max. Tensile Load Installation N: 660
Max. Tensile Load Long Term. (lb.): 75
Max. Tensile Load Long Term. N: 330
Min. Bend Radius Installation (cm): 11.4
Min. Bend Radius Installation (in.): 4.5
Min. Bend Radius Long Term (cm): 7.6
Min. Bend Radius Long Term (in.): 3.0
No. of Fibers: 2
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items