002E51-31131-24 | CORNING

CORNING | 002E51-31131-24 | Zip Cord Tight-Buffered Cable, Riser, 2 fiber, 2.8 mm diameter, Single-mode (OS2)

  • Manufacturer # 002E51-31131-24
  • Anixter #370-147-SMODE-2
Armored: NO
Cable O.D. (in.): 0.11 x 0.22
Cable O.D. (mm): 2.8 x 5.6
Cable Type: TIGHT BUFFERED
Fiber Count: 2
Fiber Type: OS2 SINGLE-MODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 50
Max. Tensile Load Installation N: 220
Max. Tensile Load Long Term. (lb.): 15
Max. Tensile Load Long Term. N: 66
Min. Bend Radius Installation (cm): 5.0
Min. Bend Radius Installation (in.): 2.0
No. of Fibers: 2
Description

Corning Cable Systems Zipcord Cables are designed for interconnect applications. Two 900 µm TBII Buffered Fibers are surrounded by aramid yarn strength members and a flame-retardant jacket. This cable design offers mechanical durability and flame resistance that meet the requirements of the National Electrical Code (NEC) Article 770.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Features
  • Meets NEC requirements; Meets burn test criteria
  • All-dielectric strength member; Mechanical durability
Applications

General Purpose Horizontal, Vertical Riser

Specifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor
  • Fiber Category: Single-mode (OS2)
  • Flame Rating: Riser (OFNR)
  • Product Type: Interconnect
  • Fiber Count (cable): 2
  • Number of Subunits: 2
  • Outer Jacket Color: Yellow
  • Outer Jacket Material: Flame-retardant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tight Buffer Color: Blue, White
  • Max. Tensile Strengths, Long-Term (Metric): 66 N
  • Max. Tensile Strengths, Long-Term (US): 15 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 220 N
  • Max. Tensile Strengths, Short-Term (US): 50 lbf
  • Min. Bend Radius Installation (Metric): 50 mm
  • Min. Bend Radius Installation (US): 2 in
  • Min. Bend Radius Operation (Metric): 25 mm
  • Min. Bend Radius Operation (US): 1 in
  • Nominal Outer Diameter (Metric-mm): 2.8x5.6 mm
  • Nominal Outer Diameter (US): 0.11x0.22 in
  • Weight (cable) (Metric): 12.8 kg/km
  • Weight (cable) (US): 8.5 lb/1000 ft
  • Temperature - Operation (Metric): -20 C to 70 C
  • Temperature - Operation (US): -4 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Tech. Info & Standards

Approval and Listings: National Electrical Code (NEC) OFNR, CSA FT-4, ICEA S-83-596; Flame Resistance: UL-1666 (for riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items