Select Country and Language Europe, Middle East & Africa / English
Change Country
002K6F-31130-24 | CORNING

CORNING | 002K6F-31130-24 | FREEDM Fan-Out Tight-Buffered Cable, Riser, 2 F, 62.5m multimode (OM1)

  • Manufacturer # 002K6F-31130-24
  • Anixter #373-COR62.5-FO2.9-02
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.25 x 0.30
Cable O.D. (mm): 4.2 x 6.5
Cable Type: TIGHT BUFFERED
Fiber Count: 2
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 150
Max. Tensile Load Installation N: 660
Max. Tensile Load Long Term. (lb.): 75
Max. Tensile Load Long Term. N: 330
Min. Bend Radius Installation (cm): 11.4
Min. Bend Radius Installation (in.): 4.5
Min. Bend Radius Long Term (cm): 7.6
Min. Bend Radius Long Term (in.): 3.0
No. of Fibers: 2
Rodent Protected: NO
Description

Corning Cable Systems FREEDM Fan-Out Cables are designed for routing inside and outside buildings into riser spaces, to security, surveillance or monitoring cameras, and within telecommunications rooms and workstations. With no need for transition splices when entering a building, this cable solution provides low-fiber-count connections within building backbone riser and horizontal spaces. The indoor/outdoor temperature and water-resistant performance provides superior protection for applications like traffic control, with optical feeds in rugged environments.Ideal for providing direct optical connections from indoor and outdoor surveillance cameras to security control locations, these cables can also provide a secure link for surveillance or data.

Applications

Aerial, Direct Buried, Duct, General Purpose Horizontal, Vertical Riser

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items