002TC2110 | PEM

PEM | 002TC2110 | PEM 002TC2110 STICKSCREW

  • Manufacturer # 002TC2110
  • Anixter #MTHSP002TC2110
Category: PEM FEMALE FASTENERS
Diameter-Thread: METRIC - OTHER
Drive Style: NONE
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: CUSTOMER SPECIFC
Length: NO LENGTH
Metric/Inch: METRIC
Point Style: NONE
Product Type-Head Style: SCREW - SPECIAL
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items