Select Country and Language Europe, Middle East & Africa / English
Change Country
003901C4Z31002M | CORNING

CORNING | 003901C4Z31002M | FIBER OPTIC CONNECTOR PIGTAIL 50/125 MULTIMODE FIBER SC PIGTAIL " EASY STRIP 0.9 MM " 2 METER LOW SMOKE ZERO HALOGEN COLOR GREEN

  • Manufacturer # 003901C4Z31002M
  • Anixter #521441
Connector Type: SC - PIGTAIL
Fiber Type: OM1
Length: 2 M : 6.56 FT.
Number of Fibers: MULTI
Type: PIGTAIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items