Select Country and Language Europe, Middle East & Africa / English
Change Country
004EU4-T4701D20 | CORNING

CORNING | 004EU4-T4701D20 | ALTOS Loose Tube, Gel-Free, All-Dielectric Cable with FastAccess(TM) Technology, 4 fiber, Single-mode (OS2), max. attenuation 0.4 dB/km

  • Manufacturer # 004EU4-T4701D20
  • Anixter #372-COROS2-LTDF-04
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.41
Cable O.D. (mm): 10.5
Cable Type: LOOSE TUBE
Fiber Count: 4
Fiber Type: OS2 SINGLE-MODE
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 200
Max. Tensile Load Long Term. N: 890
Min. Bend Radius Installation (cm): 15.8
Min. Bend Radius Installation (in.): 6.2
Min. Bend Radius Long Term (cm): 10.5
Min. Bend Radius Long Term (in.): 4.1
No. of Fibers: 4
Rodent Protected: NO
Self-Support: NO
Description

Corning Cable Systems ALTOS Cable with FastAccess(TM) Technology is an all-dielectric gel-free cable designed for outdoor and limited indoor use for campus backbones in lashed aerial and duct installations. The innovative FastAccess Technology feature combined with the all-dielectric gel-free loose tube design simplifies removal of the cable jacket reducing cable end access time by at least 50 percent. Equally important is the overall reduction in risk of inadvertent fiber damage and risk to installers from sharp cable access tools. The cable is fully waterblocked using craft-friendly, water-swellable materials, which means no clean up is required. The flexible buffer tubes are easy to route in closures, and the SZ-stranded, loose tube design isolates fibers from installation and environmental rigors while allowing easy midspan access. The all-dielectric gel-free cable construction requires no bonding or grounding, and these cables have a medium-density polyethylene jacket that is rugged, durable, and easy to handle. A variety of fiber types are available including 62.5 µm and 50 µm, single-mode and hybrid versions, as well as fibers with Gigabit and 10 Gigabit Ethernet performance.

Features
  • Contains FastAccess(TM) Technology - Innovative cable jacket feature reduces cable end access time by at least 50 percent and reduces overall risk of inadvertent fiber damage as well as risk to installers from sharp cable access tools
  • Medium-density polyethylene jacket - Rugged, durable and easy to strip while providing superior protection against UV radiation, fungus, abrasion and other environmental factors
  • Fully waterblocked loose tube all-dielectric gel-free design - Simple access and no clean up
  • Industry-standard performance - Meets the requirements of Telcordia GR-20, Issue 3 and ICEA S-87-640
  • Available in 62.5 µm, 50 µm, single-mode and hybrid versions - Ready for any application including Gigabit Ethernet and 10 Gigabit Ethernet
Applications

Aerial, Duct

Specifications
  • Cable Type: Loose Tube
  • Environment: Outdoor
  • Fiber Category: Single-mode (OS2)
  • Product Type: Dielectric
  • Buffer Tube Color Coding: Blue
  • Buffer Tube Diameter (Metric): 2.5 mm
  • Buffer Tube Diameter (US): 0.1 in
  • Central Element: Dielectric
  • Fiber Coloring: Blue, Orange, Green, Brown
  • Fiber Count (cable): 4
  • Fibers per Tube: 4
  • Maximum Fibers per Tube: 12
  • Number of Active Tubes: 1
  • Number of Filling Elements: 5
  • Number of Ripcords: 1
  • Number of Tube Positions: 6
  • Outer Jacket Color: Black
  • Outer Jacket Material: Polyethylene (PE)
  • Tape: Water-swellable
  • Max. Tensile Strengths, Long-Term (Metric): 890 N
  • Max. Tensile Strengths, Long-Term (US): 200 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 2700 N
  • Max. Tensile Strengths, Short-Term (US): 600 lbf
  • Min. Bend Radius Installation (Metric): 158 mm
  • Min. Bend Radius Installation (US): 6.2 in
  • Min. Bend Radius Operation (Metric): 105 mm
  • Min. Bend Radius Operation (US): 4.1 in
  • Nominal Outer Diameter (Metric-mm): 10.5 mm
  • Nominal Outer Diameter (US): 0.41 in
  • Weight (cable) (Metric): 73 kg/km
  • Weight (cable) (US): 49 lb/1000 ft
  • Temperature - Installation (Metric): -30 C to 70 C
  • Temperature - Installation (US): -22 F to 158 F
  • Temperature - Operation (Metric): -40 C to 70 C
  • Temperature - Operation (US): -40 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Tech. Info & Standards

Common Installations: Outdoor lashed aerial and duct; indoor when installed according to National Electrical Code (NEC) Article 770; Design and Test Criteria: ANSI/ICEA S-87-640; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items