Select Country and Language Europe, Middle East & Africa / English
Change Country
004KEU-13108D2G | CORNING

CORNING | 004KEU-13108D2G | FREEDM Indoor/Outdoor Multipurpose Cables (gel-free), A-BQ(BN)H, 1x12 G62.5/125 (OM1)

  • Manufacturer # 004KEU-13108D2G | 004KSZ-T2B30D20
  • Anixter #370-569-6RMPC-04-GF
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 4
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: YES
Description

FREEDMT gel-free MPC (Multipurpose Cables) can be deployed both indoor and outdoor for campus backbone and building backbone (riser) cabling as well as for the cabling between floor distributors. The innovative dry, gel-free design with water-blocking technology eliminates the need for traditional flooding compound, providing more efficient and craft-friendly cable preparation. The cables can be installed in conduits, ducts and be buried directly in the ground.

Features
  • Low smoke to IEC 61034 and EN 50268 zero halogen (LSZH)
  • Non-corrosive to IEC 60754-2 and EN 50267
  • Flame retardant to IEC 60332-1 up to 24 fibers and IEC 60332-3C and EN 50266-2-4 up to 12 fibers
  • Metal free, hence no ground loop problems
  • Enhandent protection
  • Water blocking to IEC 60794-1-F5
  • UV resistant
  • Suitable for use outdoors and indoors
  • Direct burial in the ground possible (microbe resistant)
  • Small diameter
  • Pre-assembled lengths available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items