005001B3Z31005M | CORNING

CORNING | 005001B3Z31005M | PIGTAIL AEG-TYPE IVH 3.5 1G50 (1XST)5M CONSTRUCTIE OM2 CLEARCURVE

  • Manufacturer # 005001B3Z31005M
  • Anixter #421310
Connector Type: ST COMPATIBLE - PIGTAIL
Fiber Type: OM2
Length: 5 M : 16.4 FT.
Number of Fibers: MULTI
Type: PIGTAIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items