Select Country and Language Europe, Middle East & Africa / English
Change Country
006C88-31131-29 | CORNING

CORNING | 006C88-31131-29 | 6-F 50/125 TB PLENUM MIC 2.8/1.0 DB/KM 700/500 MHZ*KM

  • Manufacturer # 006C88-31131-29
  • Anixter #370-051-MIC600-06
Armored: NO
Cable O.D. (in.): 0.21
Cable O.D. (mm): 5.3
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 99
Max. Tensile Load Installation N: 440
Max. Tensile Load Long Term. (lb.): 30
Max. Tensile Load Long Term. N: 132
Min. Bend Radius Installation (cm): 7.5
Min. Bend Radius Installation (in.): 3.0
Min. Bend Radius Long Term (cm): 5.0
Min. Bend Radius Long Term (in.): 2.0
No. of Fibers: 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items