Select Country and Language Europe, Middle East & Africa / English
Change Country
006E8J-32125E2G | CORNING

CORNING | 006E8J-32125E2G | FO CABLE SM 9/125 6F TB3 I-MPC IN/OUT LSZH NON MET/ROD.LCXLM2-D5006-U700

  • Manufacturer # 006E8J-32125E2G | LCXLM2-D5006-U700
  • Anixter #373-COR9-TBDRP-06
All-Dielectric: YES
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OS2 SINGLE-MODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items