006EEG-13122A20 | CORNING

CORNING | 006EEG-13122A20 | 6F SM 9/125 OS2 PE BLACK LT CTGLASS YARN DIELEC ARMORED FWCT01-S0006-U002

  • Manufacturer # 006EEG-13122A20 | FWCT01-S0006-U002
  • Anixter #372-COR9-LTDCT-06
All-Dielectric: YES
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: YES
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items