006EUC-T4101D20 | CORNING

CORNING | 006EUC-T4101D20 | ALTOS Lite(tm) Loose Tube, Gel-free, Single-jacket, Single-armored Cable, 6 Fiber, Single-mode (OS2), Max. Attenuation 0.4 Db/km

  • Manufacturer # 006EUC-T4101D20
  • Anixter #372-COR8.3-LTA-06
All-Dielectric: NO
Armored: YES
Cable O.D. (in.): 0.48
Cable O.D. (mm): 12.1
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OS2 SINGLE-MODE
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 200
Max. Tensile Load Long Term. N: 890
Min. Bend Radius Installation (cm): 18.2
Min. Bend Radius Installation (in.): 7.1
Min. Bend Radius Long Term (cm): 12.1
Min. Bend Radius Long Term (in.): 4.8
No. of Fibers: 6
Rodent Protected: YES
Self-Support: NO
Description

Corning Cable Systems ALTOS Lite(TM) Gel-Free, Single-Jacket, Single-Armored Cables are designed for campus backbones in direct-buried installations. The loose tube design provides stable and highly reliable transmission parameters for a variety of voi ce

Features
  • Fully waterblocked cables using craft-friendly, water-swellable materials
  • Rugged, durable and easy to strip medium density polyethylene jacket
  • Single armored construction provides additional crush and rodent protection
Applications

Aerial, Direct Buried, Duct

Specifications
  • Cable Type: Loose Tube
  • Environment: Outdoor
  • Fiber Category: Single-mode (OS2)
  • Product Type: Armored
  • Buffer Tube Color Coding: Blue
  • Buffer Tube Diameter (Metric): 2.5 mm
  • Buffer Tube Diameter (US): 0.1 in
  • Central Element: Dielectric
  • Fiber Coloring: Blue, Orange, Green, Brown, Slate, White
  • Fiber Count (cable): 6
  • Maximum Fibers per Tube: 12
  • Number of Active Tubes: 1
  • Number of Filling Elements: 5
  • Number of Ripcords: 2
  • Number of Tube Positions: 6
  • Outer Jacket Color: Black
  • Outer Jacket Material: Polyethylene (PE)
  • Tape: Water-swellable
  • Tensile Strength Elements and/or Armoring - Layer 1: Corrugated steel tape armor
  • Max. Tensile Strengths, Long-Term (Metric): 890 N
  • Max. Tensile Strengths, Long-Term (US): 200 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 2700 N
  • Max. Tensile Strengths, Short-Term (US): 600 lbf
  • Min. Bend Radius Installation (Metric): 182 mm
  • Min. Bend Radius Installation (US): 7.2 in
  • Min. Bend Radius Operation (Metric): 121 mm
  • Min. Bend Radius Operation (US): 4.8 in
  • Nominal Outer Diameter (Metric-mm): 12.1 mm
  • Nominal Outer Diameter (US): 0.48 in
  • Weight (cable) (Metric): 129 kg/km
  • Weight (cable) (US): 87 lb/1000 ft
  • Temperature - Installation (Metric): -30 C to 70 C
  • Temperature - Installation (US): -22 F to 158 F
  • Temperature - Operation (Metric): -40 C to 70 C
  • Temperature - Operation (US): -40 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Tech. Info & Standards

Common Installations: Outdoor lashed aerial, duct and direct-buried; indoor when installed according to National Electrical Code (NEC) Article 770; Design and Test Criteria: ANSI/ICEA S-87-640; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items