006K61-31130-24 | CORNING

CORNING | 006K61-31130-24 | Fan-Out Tight-Buffered Cable, Riser, 6 fiber, 2.9 mm Subunits, 62.5 µm multimode (OM1)

  • Manufacturer # 006K61-31130-24
  • Anixter #370-647-FDDI2.9-06
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Description

Corning Cable Systems Fan-Out Cables are designed for use in building backbone and horizontal cabling. These multifiber cables use individually jacketed 900 µm TBII Buffered Fibers enabling easy, consistent stripping and facilitating termination. The fibers are stranded around a dielectric central member with a flame-retardant outer jacket, making this cable particularly useful for applications requiring direct connection to terminal equipment or requiring extra rugged cables.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Applications

General Purpose Horizontal, Vertical Riser

Specifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor
  • Fiber Category: 62.5 µm MM (OM1)
  • Flame Rating: Riser (OFNR)
  • Product Type: Distribution
  • Central Element: Jacketed GRP
  • Fiber Count (cable): 6
  • Number of Ripcords: 1
  • Number of Subunits: 6
  • Outer Jacket Color: Orange
  • Outer Jacket Material: Flame-retardant
  • Subunit Color: Orange
  • Subunit Diameter (Metric): 2.9 mm
  • Subunit Jacket Material: Flame-retardant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tensile Strength Elements and/or Armoring - Layer 2: Dielectric strength members
  • Tight Buffer Color: White
  • Max. Tensile Strengths, Long-Term (Metric): 200 N
  • Max. Tensile Strengths, Long-Term (US): 45 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 660 N
  • Max. Tensile Strengths, Short-Term (US): 150 lbf
  • Min. Bend Radius Installation (Metric): 156 mm
  • Min. Bend Radius Installation (US): 6.2 in
  • Min. Bend Radius Operation (Metric): 104 mm
  • Min. Bend Radius Operation (US): 4.1 in
  • Nominal Outer Diameter (Metric-mm): 10.4 mm
  • Nominal Outer Diameter (US): 0.4 in
  • Weight (cable) (Metric): 88 kg/km
  • Weight (cable) (US): 59 lb/1000 ft
  • Temperature - Installation (Metric): -10 C to 60 C
  • Temperature - Installation (US): 14 F to 140 F
  • Temperature - Operation (Metric): -20 C to 70 C
  • Temperature - Operation (US): -4 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Tech. Info & Standards

Approval and Listings: National Electrical Code (NEC) OFNR, CSA FT-4, ICEA S-83-596; Flame Resistance: UL-1666 (for riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items