Select Country and Language Europe, Middle East & Africa / English
Change Country
006T8Z-32188E2G | CORNING

CORNING | 006T8Z-32188E2G | 6F MM 50/125 OM3 CLEARCURVE TBI-MIC INDOOR LSZH/FRNC AQUA LCXLI2-L5006-H700

  • Manufacturer # 006T8Z-32188E2G | LCXLI2-L5006-H700
  • Anixter #374-COR300CC-TBD-06
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items