006TEY-13188A2G | CORNING

CORNING | 006TEY-13188A2G | 6F MM 50/125 OM3 CLEARCURVE LTCT LSZH STEEL MET ARM IN/OUT FWCT01-S0006-H004

  • Manufacturer # 006TEY-13188A2G | FWCT01-S0006-H004
  • Anixter #373-COR300CC-LTA-06
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: YES
Description

A-DQ(ZN)(SR)H 1x6G50/125 PRETIUM 300 ULTRA-BEND 7.5, 50 µm MM (OM3)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items