Select Country and Language Europe, Middle East & Africa / English
Change Country
008601C4Z31003M | CORNING

CORNING | 008601C4Z31003M | FO CONNECTOR PIGTAIL 50/125 2-FIBER MIC OFNR RISER RATED MT-RJ 3 MT

  • Manufacturer # 008601C4Z31003M
  • Anixter #544394
Connector Type: MT-RJ - PIGTAIL
Fiber Type: OM2
Length: 3 M : 9.84 FT.
Number of Fibers: MULTI
Type: PIGTAIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items