Select Country and Language Europe, Middle East & Africa / English
Change Country
008702R4131002M | CORNING

CORNING | 008702R4131002M | 1-F JUMPER 2MT 9/125 MTRJ SIMGELMODE PIGTAIL

  • Manufacturer # 008702R4131002M
  • Anixter #261438
Connector Type: MT-RJ - PIGTAIL
Fiber Type: OS2
Length: 2 M : 6.56 FT.
Number of Fibers: 1 FIBER
Type: PIGTAIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items