Select Country and Language Europe, Middle East & Africa / English
Change Country
008K81-31130-24 | CORNING

CORNING | 008K81-31130-24 | MIC Tight-Buffered Cable, Riser, 8 fiber, 62.5 µm multimode (OM1)

  • Manufacturer # 008K81-31130-24
  • Anixter #370-947-FDDI-08
Armored: NO
Cable O.D. (in.): 0.24
Cable O.D. (mm): 6.0
Fiber Count: 8
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 150
Max. Tensile Load Installation N: 660
Max. Tensile Load Long Term. (lb.): 45
Max. Tensile Load Long Term. N: 200
Min. Bend Radius Installation (cm): 9.0
Min. Bend Radius Installation (in.): 3.6
Min. Bend Radius Long Term (cm): 6.0
Min. Bend Radius Long Term (in.): 2.4
No. of Fibers: 8
Vendor No.: 008K81-31130-24

The all-dielectric cable construction requires no grounding or bonding, making these cables ideal for routing inside buildings including riser shafts, to the telecommunications rooms and workstations. The MIC Riser Cables meet the application requirements of the National Electrical Code (NEC) Article 770 and the ICEA S-83-596 test criteria. They are OFNR and FT-4 listed for riser and general-purpose use.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.
Corning Cable Systems MIC Riser Cables are designed for use in riser and general purpose environments for intrabuilding backbone and horizontal installations. These multifiber cables use 900 µm TBII Buffered Fibers to enable easy, consistent stripping and facilitate termination. The fibers are surrounded by dielectric strength members and protected by a flame-retardant outer jacket.


General Purpose Horizontal, Vertical Riser

  • Cable Type: Tight-Buffered
  • Environment: Indoor
  • Fiber Category: 62.5 µm MM (OM1)
  • Flame Rating: Riser (OFNR)
  • Product Type: Distribution
  • Central Element: Jacketed GRP
  • Fiber Count (cable): 8
  • Number of Ripcords: 1
  • Outer Jacket Color: Orange
  • Outer Jacket Material: Flame-retardant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tight Buffer Color: Blue, Orange, Green, Brown, Slate, White, Red, Black
  • Max. Tensile Strengths, Long-Term (Metric): 200 N
  • Max. Tensile Strengths, Long-Term (US): 45 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 660 N
  • Max. Tensile Strengths, Short-Term (US): 150 lbf
  • Min. Bend Radius Installation (Metric): 90 mm
  • Min. Bend Radius Installation (US): 3.6 in
  • Min. Bend Radius Operation (Metric): 60 mm
  • Min. Bend Radius Operation (US): 2.4 in
  • Nominal Outer Diameter (Metric-mm): 6 mm
  • Nominal Outer Diameter (US): 0.24 in
  • Weight (cable) (Metric): 32 kg/km
  • Weight (cable) (US): 21 lb/1000 ft
  • Temperature - Installation (Metric): -10 C to 60 C
  • Temperature - Installation (US): 14 F to 140 F
  • Temperature - Operation (Metric): -20 C to 70 C
  • Temperature - Operation (US): -4 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Tech. Info & Standards

Approval and Listings: National Electrical Code (NEC) OFNR, CSA FT-4, ICEA S-83-596; Flame Resistance: UL-1666 (for riser and general building applications)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items