Select Country and Language Europe, Middle East & Africa / English
Change Country
0091010268 | NETWORK RA

NETWORK RA | 0091010268 | 250SQMM 19/4.22 HARD DRAWN ALUM. "COCKROACH" BARE BS215 PT1 GREASED

  • Manufacturer # 0091010268
  • Anixter #COCKROACH
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: ALUMINUM
Conductor Type: STRANDED
Earth/Ground Wires: NO
Jacket Material: UNJACKETED/NON-SHEATHED
RoHS Compliant: NOT DECLARED
Screen/Shield: UNSHIELDED
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items