0091010318 | NETWORK RA

NETWORK RA | 0091010318 | 150 SQUARE MM 19/3.25MM HARD DRAWN ALUMINUM HORNET COLOR BLACK PVC BS215 PART 1 UNGREASED

  • Manufacturer # 0091010318
  • Anixter #HORNET-PVC
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: ALUMINUM
Conductor Size: 150MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: UNJACKETED/NON-SHEATHED
RoHS Compliant: NOT DECLARED
Screen/Shield: UNSHIELDED
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items