01-010 | THOR

THOR | 01-010 | THOR 10 SIZE 1 RAWHIDE HAMMER

  • Manufacturer # 01-010
  • Anixter #HTHAFIG5900000
Category: HAMMERS
Grade: DUTY - HEAVY
Height / Depth: NONE
Length: 270MM
Material: RAWHIDE
Product Type: HAMMER - FACE INSERT
Size / Capacity: 590G
Special Attribute 1: HANDLE - WOODEN
Width / Diameter: 32MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items