01003-001 - AXIS COMMUNICATIONS - F1004 - | Anixter
01003-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 01003-001 | F1004 Pinhole Sensor Unit, HDTV 720p, 57 degree FOV, 8m (26 ft.) Cable

  • Manufacturer # 01003-001 | F1004
  • Anixter #802861
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

AXIS F1004 Pinhole Sensor Unit has a pinhole lens for extremely discreet indoor video surveillance. It is ideal for use in retail stores, ATMs, and ticket and vending machines. It can be mounted in tight places, and behind a thin metal/plastic/glass pa nel with the included mounting bracket. AXIS F1004 Pinhole offers a 57º horizontal field of view, a 720p video resolution and good low-light performance. It has a detachable 8-m (26 ft.) cable for connection to an AXIS F Main Unit.

Must be a reseller to purchase this product.

Features
  • Pinhole lens for extremely discreet surveillance
  • 57º horizontal field of view
  • HDTV 720p resolution
  • Detachable cable for easy and flexible installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items