01025-001 - AXIS COMMUNICATIONS - C8033 | Anixter
01025-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 01025-001 | Network Audio Bridge, 8 to 28 Volt DC, 4 Watt Typical, 256 MB RAM/512 MB Flash, 5.1" Width x 2.2" Depth x 1" Height, Plastic/Metal, IP20

  • Manufacturer # 01025-001 | C8033 NETWORK AUDIO BRIDGE
  • Anixter #930513
Type: PROCESSOR
Features
  • 360 Degree Panoramic View with 6 MP Sensor
  • Compact Design for Easy Wall or Ceiling Installation
  • Advanced Client De-Warping and Digital Pan, Tilt and Zoom
  • Supports MicroSD Card and Axis Zipstream Technology
  • HDMI Support Enables Streaming to a Monir
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items