Select Country and Language Europe, Middle East & Africa / English
Change Country
0106-073-02 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0106-073-02 | 2100 SURVEILLANCE KIT INC 4X 2100 CAMERA XACR S/WARE-FRENCH

  • Manufacturer # 0106-073-02
  • Anixter #277637
Environment: INDOOR
PoE: NO
Position Type: FIXED
Resolution: COLOR 460-480
Signal Process: DIGITAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items