Select Country and Language Europe, Middle East & Africa / English
Change Country
0106-092-01 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0106-092-01 | 2100 Series Fixed Network Box Camera, 640 X 480, 4 mm Lens, 10 fps, 1/4 Sony Progressive Scan RGB CCD Sensor

  • Manufacturer # 0106-092-01
  • Anixter #277638
Environment: INDOOR
PoE: NO
Position Type: FIXED
Resolution: COLOR 460-480
Signal Process: DIGITAL
Features
  • With a built-in high performance web server, no PC is required
  • The network camera can operate as a standalone or be placed wherever there is a LAN or Internet connection, or an available modem
  • High quality images up to 15 fps
  • No extra accessories, software or video cabling needed
  • Built-in web server
  • Standard C/CS lens mount
  • Quick and easy installation connect to your network, assign an IP address, its completed in less than a minute
  • The included null modem cable enables set up without a network
  • Exposure - backlight compensation, automatic AGC
  • High-speed hardware-based image compression, generating high quality JPEG images
  • 5 levels of compression available
  • The file size of a JPEG compressed image depends on the actual content of the image
  • Images containing much detail will generate larger files
  • Image quality is controlled through the level of compression
  • High compression yields small files while low compression maintains higher image quality at the expense of larger files
  • The table below contains average file size in K Bytes, derived from real life tests
  • Input/output connector to trigger the camera on external events, like a door sensor with a solenoid
  • Accepts dial-in and dial-out access via external modem (modem not included)
  • Event triggered remote image storage via e-mail and FTP
Specifications
  • Network Camera
  • Sensor Type: 1/4 Sony Progressive Scan RGB CCD
  • Pixel: 640 X 480
  • Lens: Focus 0.5 mm to Infinity, 4 mm Lens, Equivalent to 35 mm on a Standard Camera With Aperture F2.0
  • Electronic Shutter: 1 to 1/30000 Sec
  • Frame Rate: 10 fps
  • Minimum Illumination/Sensitivity: Maximum 10000 Lux, Minimum 3 Lux
  • White Balance Range: Automatic And Preset - Fixed; Indoor, Fixed Fluorescent, Fixed Outdoor, Hold
  • Network Protocol: TCP/IP, HTTP, FTP, SMTP, ARP, BOOTP, PPP, CHAP, PAP and More
  • Supported Systems: Windows 98, Windows 2000, Windows XP, Windows NT, Windows ME, Linux, Mac OS And Mac OS X, Internet Explorer 4.x, 5.x, 6.x Or Netscape Navigator 4.x
  • Local Memory: 8 MB, 2 MB Flash
  • Power Source: 12 Volt AC
  • Power Consumption: Maximum 7 Watt
  • Dimensions: 5.8 Inch Length x 4 Inch Width x 1.6 Inch Height
  • Weight: 0.24 kg
  • Operating Temperature: 5 to 40 deg C (40 to 105 deg F)
  • Software Requirement: Linux-Based Operating System
  • Environmental: 20 - 80% RHG, (Non-Condensing)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items