01145-001 - AXIS COMMUNICATIONS - M5525-E | Anixter
01145-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 01145-001 | Network Camera, PTZ, HDTV, 10x Optical Zoom, WDR, Indoor/Outdoor, H.264/MPEG/JPEG, 1920 x 1080 Resolution, F1.6 to 3.0 Autofocus Auto Iris 4.7 to 47mm Lens, PoE

  • Manufacturer # 01145-001 | M5525-E 50HZ
  • Anixter #935149
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items