01174-003 - AXIS COMMUNICATIONS - S9201 - | Anixter
01174-003 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 01174-003 | Camera Station S9201 Desktop Terminal

  • Manufacturer # 01174-003 | S9201
  • Anixter #1031476
Audio: NO
Mount Type: DESKTOP
Type: NVR
Description

AXIS Camera Station S9201 Desktop Terminal is a compact all-in-one desktop terminal designed for optimal viewing of high-definition surveillance video where space is limited. The terminal is preloaded with AXIS Camera Station software to minimize insta llation time and complements AXIS S1032 Mk II or AXIS S1048 Mk II rack servers to create a high performing surveillance workstation. AXIS S9201 has validated hardware and software components for optimal surveillance experience, and includes three-year hardware warranty with on-site replacement service. AXIS S9201 includes a 22 inch monitor for system overview, as well as a universal keyboard and a computer mouse.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items