01208-001 - AXIS COMMUNICATIONS - 2N SIP MIC | Anixter
01208-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 01208-001 | Network Microphone Console, 12-Button, PoE, SIP2.0, RTP Multicast Audio Stream, 12-Zone, 2-Way Communication, 12 to 32V, 1 Amps, 209mm x 65mm x 143mm

  • Manufacturer # 01208-001 | 2N SIP MIC
  • Anixter #930843
Type: MICROPHONE
Description

Axis 2N SIP Mic is a complete, two-way microphone console in a single unit. It includes a top-quality gooseneck mic, 12 configurable buttons and a built-in audio management server. There's no need for a separate server, timing device or anything else b ecause everything you need is right in the console. Easily integrated with your Axis network speaker system, 2N SIP Mic can be connected to a standard network using PoE.

Msut be a reseller to purchase this product.

Features
  • All-in-one microphone console
  • 12 configurable buttons for 12 zones
  • Pre-recorded or live announcements
  • Quick installation with just one network cable (PoE)
  • Future-proof with openness and integration
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items