012EEU-13122A2G | CORNING

CORNING | 012EEU-13122A2G | 12 fiber 125 single-mode fiber indoor and outdoor single loose tube Low Smoke Zero Halogen, IEC332-3, Non metallic rodent resistant, 0.4/0.3 Db/Km at 1310/1550

  • Manufacturer # 012EEU-13122A2G | LCXLM1-D0012-U700
  • Anixter #370-563-SMODE-12
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: YES
Description

Futurelink MPC cable; Single-Mode 9/125, 12 Fibers (1x12) maxibundle; all dielectric with glass yarn armour granting an improved rodent protection, LSZH and Flame retardant jacket, ripcord. Indoor/outdoor applications, direct burial possible or/and in conduit

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items