012EU4-T4101D20 | CORNING

CORNING | 012EU4-T4101D20 | Loose Tube Cable, Gel Free Outdoor, Dielectric, OS2, Single-Mode, 12-Fiber, 0.41" Cable Diameter, 1000' Length, Black PE Jacket

  • Manufacturer # 012EU4-T4101D20
  • Anixter #509846
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: NO
Self-Support: NO
Features
  • Gel-Free Waterblocking Technology Craft-Friendly Cable Preparation
  • Medium-Density Polyethylene Jacket Rugged, Durable and Easy to Strip While Providing Superior Protection Against UV Radiation, Fungus, Abrasion and Other Environmental Factors
  • All-Dielectric Cable Construction Requires No Grounding or Bonding
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items