012K8X-32108E2G | CORNING

CORNING | 012K8X-32108E2G | 12F MM 62.5/125 OM1 I-MUC TB IN/OUT 900UM LSZH/FRNC LCXLN2-M5012-A700

  • Manufacturer # 012K8X-32108E2G | LCXLN2-M5012-A700
  • Anixter #373-COR625-TBD-12
All-Dielectric: YES
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: NO
Description

A-VQH 1x12G62.5/125 INFINICOR 300 TB3, 62.5 µm MM (OM1)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items