Select Country and Language Europe, Middle East & Africa / English
Change Country
012KEU-13108D2G | CORNING

CORNING | 012KEU-13108D2G | FREEDM(TM) Indoor/Outdoor Multipurpose Cables (gel-free), A-BQ(BN)H, 1x12 G62.5/125 (OM1)

  • Manufacturer # 012KEU-13108D2G | 012KSZ-T2B30D20
  • Anixter #370-569-6RMPC-12-GF
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: YES
Description

FREEDMTM gel-free MPC (Multipurpose Cables) can be deployed both indoor and outdoor for campus backbone and building backbone (riser) cabling as well as for the cabling between floor distributors. The innovative dry, gel-free design with water-blocking technology eliminates the need for traditional flooding compound, providing more efficient and craft-friendly cable preparation. The cables can be installed in conduits, ducts and be buried directly in the ground.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items