Select Country and Language Europe, Middle East & Africa / English
Change Country
012KUZ-T4130D20 | CORNING

CORNING | 012KUZ-T4130D20 | 12-F 62.5/125 LT DUCT/AERIAL 3.4/1.0DB/KM 200/500MHZ*KM ALTOS LSZH, GEL-FREE

  • Manufacturer # 012KUZ-T4130D20
  • Anixter #373-COR62-LTLSZH-12
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.49
Cable O.D. (mm): 12.5
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM1 62.5 MICRON MULTIMODE
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 180
Max. Tensile Load Long Term. N: 810
Min. Bend Radius Installation (cm): 18.8
Min. Bend Radius Installation (in.): 7.4
Min. Bend Radius Long Term (cm): 12.5
Min. Bend Radius Long Term (in.): 4.9
No. of Fibers: 12
Rodent Protected: NO
Self-Support: NO
Description

Corning Cable Systems ALTOS LSZH(TM) Gel-Free Cables are flame-retardant cables designed for indoor and outdoor use. Based on the loose tube cable design pioneered by Corning Cable Systems, this redesigned version has no messy gels, eliminating the need for cleaning solvents while making cable access and installation of buffer tube fan-outs simple, craftfriendly processes. Available from two to 288 fibers, the design also provides a high fiber density within a given cable diameter while allowing flexibility to suit many system designs. The outer jacket uses a flame-retardant, non-halogenated material with UV and chemical resistance and low flame spread.

Features
  • Gel-free cable design makes cable access and use of buffer tube fan-out kits simple and craft-friendly
  • Available in 62.5 µm, 50 µm, single-mode and hybrid versions
  • Standard 3.0 mm buffer tube size reduces the number of access tools required by crafts personnel
  • SZ-stranded, loose tube design isolates fibers from installation and environmental rigors and allows for easy mid-span access
  • Specially formulated black, flame-retardant, non-halogenated material with UV and chemical resistance and low flame spread
  • All-dielectric construction
  • Ideal for industrial applications
  • Available with interlocking armor
  • IEEE-383 compliant
  • Listed OFN-LS and CSA OFN FT4-ST1 up to 288 fibers
  • Available with MSHA (Mine Safety and Health Administration) approval
  • Available with Gigabit Ethernet and 10 Gigabit Ethernet performance
Applications

Can be used in interbuilding backbones in aerial and duct environments, and in horizontal intrabuilding and tunnel backbones where limited-smoke, zero-halogen requirements exist.

Specifications
  • Maximum Tensile Loads - Short-Term: 2700 N (600 lbf), Long-Term: 810 N (180 lbf)
  • Temperatures - Storage: -40 to +70C (-40 to +158F), Installation: -10 to +60C (+14 to +140F), Operation: -40 to +70C (-40 to +158F)
  • Approvals and Listings - National Electrical Code (NEC) OFN-LS, CSA OFN FT-4-ST1, IEEE-383
  • Common Installations - Outdoor aerial and duct; indoor general purpose horizontal according to NEC Article 770
  • Design and Test Criteria - ANSI/ICEA S-104-696
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items