012RW5-14101A20 | CORNING

CORNING | 012RW5-14101A20 | Fiber Optic Cable, 12 fiber 8.3/125 single-mode fiber loose tube direct burial 0.4/0.3 Db/Km Altos armored

  • Manufacturer # 012RW5-14101A20
  • Anixter #370-343-ASMODE-12
All-Dielectric: NO
Armored: YES
Cable O.D. (in.): 0.52
Cable O.D. (mm): 13.1
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 200
Max. Tensile Load Long Term. N: 890
Min. Bend Radius Installation (cm): 19.7
Min. Bend Radius Installation (in.): 7.7
Min. Bend Radius Long Term (cm): 13.1
Min. Bend Radius Long Term (in.): 5.2
No. of Fibers: 12
Rodent Protected: YES
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items