012T8Z-32198E2G | CORNING

CORNING | 012T8Z-32198E2G | 12F MM 50/125 OM4 CLEARCURVE TB 900UM I-MIC IN LSZH/FRNC LCXLI2-L5012-K700

  • Manufacturer # 012T8Z-32198E2G | LCXLI2-L5012-K700
  • Anixter #374-COR550CC-TBD-12
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items