012TRU-63198A2G | CORNING

CORNING | 012TRU-63198A2G | Loose Tube Dielectric Armour Indoor/Outdoor Cable, 2x6 G50 MMF Clearcurve OM4 LT 2.3, Black Sheath

  • Manufacturer # 012TRU-63198A2G | LCXLM1-K4012-K703
  • Anixter #373-COR550-LTD-12E
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.31
Cable O.D. (mm): 8.0
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Max. Tensile Load Installation (lb.): 300
Max. Tensile Load Installation N: 1330
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 12.0
Min. Bend Radius Installation (in.): 4.9
Min. Bend Radius Long Term (cm): 8.0
Min. Bend Radius Long Term (in.): 3.1
No. of Fibers: 12
Rodent Protected: NO
Description

A-DQ(BN)H 2x6 G50/125 Pretium 550 ULTRA-BEND 7.5, 50 µm MM (OM4)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items