Select Country and Language Europe, Middle East & Africa / English
Change Country
012XU4-AI419D20 | CORNING

CORNING | 012XU4-AI419D20 | 12-F HYBRID LT DUCT/AERIAL 6-F 62.5/125 + 6-F 8.3/125 ALTOS NO GEL SMF28E

  • Manufacturer # 012XU4-AI419D20
  • Anixter #372-COR62-HYBD-6/6
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: HYBRID (MULTIMODE + SINGLE-MODE)
No. of Fibers: 6 MM/6 SM
Rodent Protected: NO
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items