013030 - CABLOFIL - CSN RAIL - FAST | Anixter
013030 | CABLOFIL

CABLOFIL | 013030 | CSN RAIL - FAST ASSEMBLING SYSTEM -3000 MM(L) GALVANISED STEEL

  • Manufacturer # 013030
  • Anixter #542761
Components: HARDWARE
Finish: HOT DIP GALV.
Material: STEEL
Type: WIRE BASKET
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items