Select Country and Language Europe, Middle East & Africa / English
Change Country
01604-00514 | AVDEL - ACUMENT GLOBAL TECHNOL

AVDEL - ACUMENT GLOBAL TECHNOL | 01604-00514 | 01604-00514 AVDEL ALU CSK BREAKSTEM RIVET

  • Manufacturer # 01604-00514
  • Anixter #RPBSFM400M79900
Category: BLIND RIVETS
Finish-Plating: NONE
Grip Range/Length/Thick: 7.9MM
Ind Std/Cust Special: NONE
Material/Mech Props: ALUMINUM
Metric/Inch: METRIC
Nominal Diameter: 4.0MM
Product Type: RIVET - BREAKSTEM, FLAT HEAD
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items