Select Country and Language Europe, Middle East & Africa / English
Change Country
0176-003 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0176-003 | 2401+ Video Server, 1-Channel, RJ45 to 10/100 Mbit Ethernet Connector, UK Version

  • Manufacturer # 0176-003 | 2401+
  • Anixter #271055
Capacity: 1 CHANNEL
Type: SERVER
Features
  • 1 analog video input, 1 video loop-through port
  • Video stream: Up to 30 (NTSC) or 25 (PAL) frames per sec with motion JPEG as well as single snapshot, user-controlled compression level
  • 4 alarm inputs and 1 output signal
  • Event handling including mail, TCP, HTTP and FTP notification and video upload
  • Auto sensing for NTSC and PAL
  • Support for multiple pan/tilt/zoom devices
  • Connection - dial-up via modem as well as direct connection to Ethernet networks
  • PHP3 script support for developing your own application scripts
  • Remote configuration and status using web-based tools
  • Three times more space for pre-and post alarm buffers than before: Allows the user to see extended video events in higher resolution and in greater detail - up to 12 MB available for alarm buffers
  • Enables higher level of customization - more than double the storage capacity for web pages and scripts - up to 0.5 MB
  • Higher performance with improved Linux operating system - the improved memory and process management introduced with the Linux kernel v.2.4 gives an approximately 10% increase in performance
  • Future proof - improved architecture allows space for ongoing functionality additions, e.g. support for new pan/tilt/zoom devices
  • Live video and remote monitoring with standard TCP/IP networks
  • Increased memory and performance; Use as a standalone system or added on to existing CCTV systems; Remote configuration and status using web based tools; PPP/modem support; Audio functionality available in combination with the AXIS 2191 audio module
  • High quality motion-JPEG images at up to 30 frames/sec; Support for pan, tilt, zoom units; Built-in web server
  • Date and time stamp and text overlay; color control (B/W or color)
  • PTZ support for remote camera control, currently supported units and protocols include - EVI-G20/21, EVI-D30/31, EVI-D100/ 100P, canon VC-C4/VC-C4R, Videmech 682/ 555rx, Ernitech ICU-PTZ S, Pelco DD5-C, Ultrak KD6/Smartscan III, Kalatel KTD-312, Surveyor TransitRCM, Daiwa DMP15-h1, Videor Tech; VPT42RS, Videotronic KON 485/HDI-5DE/ SN-15AH, VCL 8 Inch microsphere, Lilin PIH717, IVC pan/tilt, Panasonic WV-CS850/854, Panasonic CS850A/854A, Molynx D05RX/L, Sensormatic SpeedDome Ultra III, Philips CSI autodome G3A
  • Customer applications - compliance with the AXIS HTTP API for applications and systems integration; Support for shell scripting to allow user defined applications; Up to 0.5 MB available for storage of customer Web pages and scripts
Specifications
  • Video Server
  • System Requirements: Compatible With Operating Systems Such As Windows 2000, Windows XP, Windows NT, Windows ME And Linux; Web Browsers Such As Internet Explorer 4.x, 5.x, 6.x Or Netscape Navigator 4.x
  • Hardware and System: CPU: ETRAX 100LX, 32 Bit RISC, 100 MIPS; Compression Chip: ARTPEC-1; 4 MB Flash Memory; 32 MB SDRAM; 100baseTX Fast Ethernet Or 10baseT Ethernet; Network Protocols: TCP/IP, HTTP, FTP, SMTP, NTP, ARP, DHCP, BOOTP And More; Based On Linux Version 2.4 Operating System
  • Network Connection: RJ45 to 10/100 MB Ethernet
  • Video Input Connection: The AXIS 2400+ Has Four BNC Composite Video Inputs With 75/Hi Z Termination; The AXIS 2401+ Has A Single BNC Composite Video Input With 75/Hi Z Termination And One BNC Video Loop-Through Port; Auto Sensing For NTSC And PAL
  • Input/Output Connection: A Single Terminal Block Connector Providing Four Opto-Isolated Alarm Inputs And A Single Output Relay
  • Serial Connectors: 9 Pin D-SUB RS-232 Max 115 kbps; 9 Pin D-SUB RS-232 Or RS-485/422 Half Duplex, Max 115 kbps
  • Power Source: External Power Supply 12 Volt AC, 9.6 VA (PS-D, Included); 9 - 20 Volt AC, Min 10 VA; 6 - 30 Volt DC, Min 7 Watt
  • Video Frame Rate: Image Frame Rate - Up To 25 (PAL)/30 (NTSC) Frames/Sec; Bandwidth Control Prevents Data Saturation On The Network
  • Resolution: QCIF: NTSC: 176 X 112, PAL: 176 X 144; CIF: NTSC: 352 X 240, PAL: 352 X 288; 4CIF: NTSC: 704 X 480, PAL: 704 X 576
  • Security: User Level Password Protection For Restricted Camera Access
  • Pre/Post Alarm Buffer: Up To 12 MB Memory Available For Pre/Post Alarm Image Storage, i.e. Approx. 16 Min Of Video At One Frame/Sec, CIF Resolution, Normal Compression
  • Firmware Updates: Flash Memory Allows Firmware Updates Over The Network, Using FTP Over TCP/IP
  • Operating Conditions: 40 to 125 deg F (5 to 50 deg C); Humidity 20-80% RHG
  • Dimensions: 8.700 Inch x 5.700 Inch x 1.700 Inch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items