Select Country and Language Europe, Middle East & Africa / English
Change Country
0177-014 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0177-014 | 230 Series Fixed Network Box Camera, 720 X 576, 4.1 - 73.8 mm Lens, 25/32 fps, Day/Night, Video: MPEG-2, US Version

  • Manufacturer # 0177-014
  • Anixter #281788
Compression Type: MPEG2
Environment: INDOOR
PoE: NO
Signal Process: IP
Features
  • High quality video camera that delivers 25/30 frames per sec of DVD quality video with synchronized audio over an IP network
  • It uses less bandwidth compared to equal motion JPEG video, and provides the user with controllable constant bit rate
  • IR sensitive camera is based around a color camera block with built-in 18x optical zoom lens, Day/Night functionality (color image during daytime, black and white image during night time) and one way audio (from camera to viewer)
  • It compresses video and a udio into standard MPEG-2 and makes this available over the network supporting both uni and multicast
  • For customers requiring pan/tilt control, it is also equipped with built-in support for RS232/485 and comes complete with support for a selected ran ge of pan/tilt heads
  • Built-in web server
  • Pre-alarm video storage
  • Text, time/date overlay
  • Support for selected range of pan/tilt heads
  • Audio support through external or built-in microphone
  • Audio detection alarm, triggers an event when a ned audio level is reached
  • Event functionality with alarm notification via e-mail, TCP or HTTP
  • Remote MPEG file upload via FTP
Specifications
  • Network Camera
  • Lens: 4.1 - 73.8 mm
  • View Angle: 48 to 2.8 Degree
  • Electronic Shutter: 1 to 1/10 Sec
  • Video Compression Format: MPEG-2
  • Frame Rate: 25/32 fps
  • Minimum Illumination/Sensitivity: 0.3 Lux (Color);0.005 Lux (Black/White)
  • White Balance Range: ATW/AWB/Manual/Indoor/Outdoor
  • Day/Night Mode: Yes
  • Supported Systems: Pentium III 1GHz Or Higher, AMD Athlon, 256 MB; AGP-Card With 32 MB Memory And Support For DirectDraw; Windows 2000 Or Windows XP; Internet Explorer 5.5 Or Higher; DirectX 9 Or Higher
  • Local Memory: 32 MB, 4 MB Flash
  • Power Source: 9 Volt DC
  • Power Consumption: 9 Watt DC
  • Dimensions: 80 mm x 75 mm x 171 mm
  • Weight: 752 g
  • Operating Temperature: 5 to 50 deg C (41 to 122 deg F)
  • Environmental: 20 - 80% RHG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items