Select Country and Language Europe, Middle East & Africa / English
Change Country
0178-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0178-002 | Panorama PTZ Network Box Camera, 640 X 480, 2.3 mm Manual Iris Lens, 15 fps, 1/4 Sony Progressive Scan RGB CCD Sensor

  • Manufacturer # 0178-002
  • Anixter #271053
Environment: INDOOR
PoE: NO
Signal Process: DIGITAL
Features
  • An out-of-the-box, ready-to-use PTZ video solution
  • Plugs directly to IP networks
  • Delivers live streaming video at up to 15 fps per camera
  • Renders two live video streams into a simulated panoramic image
  • Delivers un-rendered video evidence in standard JPEG format
  • Support for continuous or alarm/event based recording
  • Built-in web server and network interface
  • No PC needed for operation
  • Linux-based operating system
  • Quick and easy installation, intuitive panorama setup
  • Simply connect to your network and assign an IP-addresses to each camera
  • High quality 140 Degree horizontal field of view, the cameras have embedded customized software that enables images from the two cameras to be stitched together to produce a panorama view
  • The cameras offer JPEG still images or motion JPEG video, with 320 x 240 and 640 x 480 resolution and four compression levels
  • User interface - digital pan, tilt and zoom; zoom range from 0.24x to 4x, the web interface enables users to control PTZ functions by clicking on a certain part of the image or by using scrollbars; Pan, tilt and preset access speed are adjustable
  • 16 preset positions are available for easy and quick access, snapshot functionality enables a user to easily save a JPEG image at a click of a button
  • Security - 1 external alarm input per camera; remote image storage via e-mail and FTP, relay output for external device control, e.g. door opener with solenoid
  • Accessibility - built-in web server and network interface, dial-in and dial-out access via external modem, wireless connectivity with the 802.11b wireless device point
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items