Select Country and Language Europe, Middle East & Africa / English
Change Country
0180-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0180-001 | 209A Outdoor Housing, For AXIS 2120 & AXIS 2420 & AXIS 211 & AXIS 211A and AXIS 221 Network Camera

  • Manufacturer # 0180-001
  • Anixter #274438
Environment: OUTDOOR
PoE: NO
Position Type: FIXED
Features
  • Axis offers a convenient and tailor-made solution for mounting Axis network cameras outdoors and within harsh, humid and dusty environments
  • It is IP66 classified, meaning the housing is dust tight and protects against heavy rain
  • The housing, which has temperature controlled heating, allows the camera to operate in temperatures ranging from 42 deg C (107.6 deg F) down to -20 deg C (-4 deg F)
  • Integral tamper proof wall bracket, weatherproof to IP66
  • Bakelite camera mounting board, polyethylene and neoprene gaskets
Specifications
  • Outdoor Housing
  • Operating Temperature: 42 to -20 deg C (107.6 to -4 deg F)
  • Power Consumption: Minimum 68 VA
  • Power Source: 100 to 240 Volt AC (50/60 HZ); 0.55 Amp at 100 Volt AC/0.28 Amp at 240 Volt AC; 12 Volt DC, 1 Amp Output
  • Material: Aluminum Fastenings, Finish Polyester Powder Coating RAL 9002 30% Gloss White/Grey
  • Dimensions: 410 mm x 180 mm x 135 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items